Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 129187
Zoro # G106299800
product price: $1,078.99
/pk 1000, $1.08/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material 410 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 129187
- Zoro # G106299800
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#12 x 2" Self-Drilling Screws/Phillips/Pan Head/410 Stainless Steel/#3 Drill Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.140.0140)
- MIDWEST FASTENER 8mm-1.25 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31184)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (133424)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (880782-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (178927)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (262723-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK (705330)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0612BPP)
- Newport Fasteners Self-Drilling Screws