Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 731101
Zoro # G006304369
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Standards ASME B18.6.3, SAE J78
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 731101
- Zoro # G006304369
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#12 x 2" Self-Drilling Screws/Phillips/Pan Head/18-8 Stainless Steel/#3 Drill Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79281)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0050)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (50298-PWR)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (230843)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (750976-2500)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 300 PK (926854)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (271286-100)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (239499)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 1400 PK (601070-1400)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03342)
- Newport Fasteners Self-Drilling Screws