Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 1-1/2 in, 410 Stainless Steel Flat Head Square Drive, 1800 PK
Mfr # 496261-1800
Zoro # G506304531
product price: $430.99
/pk 1800, $0.24/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 496261-1800
- Zoro # G506304531
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#12 x 1 1/2" Self-Drilling Screws/Square/Flat Head/410 Series Stainless Steel/#3 Point , 1800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001000-100P)
- FREEMAN 15 Degree 2-1/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-225WC)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4322)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 500 PK (672351)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (560084)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (744452)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (445234)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (793948)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 5/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (206008)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72203)
- Newport Fasteners Self-Drilling Screws