Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 139076
Zoro # G506364726
product price: $636.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Finish Plain
- Standards Mil-Spec
- Head Dia. .322" to .306"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 139076
- Zoro # G506364726
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Head Dia. | .322" to .306" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Item | Self-Drilling Screw |
Standards | Mil-Spec |
Head Color | Silver |
Description
MS51861-47C/#10x3/4" Mil Spec Type AB Self Tapping/Phillips/Pan/410 Stainless Steel1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.050.3600)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- STEELWORKS Threaded Rod, 3/4, 3 ft (11531)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (698152)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2 in, 18-8 Stainless Steel Hex Head Hex Drive, 300 PK (846442)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, 410 Stainless Steel Flat Head Phillips Drive, 300 PK (669540-300)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (880782-1000)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 395 PK (50280)
- Newport Fasteners Self-Drilling Screws