Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK
Mfr # 574747-1000
Zoro # G306366418
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 574747-1000
- Zoro # G306366418
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10-16 x 3" Type AB Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK (M47575)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (226499-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (340448)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (444099-100)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 2750 PK (496141-2750)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-3/8 in, Zinc Yellow Plated Steel Flat Head Phillips Drive, 100 PK (707392-100)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (657382-1000)
- Newport Fasteners Self-Tapping Screws