Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK
Mfr # 859729-2000
Zoro # G106307277
product price: $198.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 859729-2000
- Zoro # G106307277
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10 x 2" Self-Drilling Screws/Phillips/Pan Head/Steel/Zinc Plating/#3 Point , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04160.087.0850)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42593)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (618702)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (344720-100)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (824855-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Wafer Head Phillips Drive, 2000 PK (783210)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (574747-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (444603)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK (08823)
- Newport Fasteners Self-Drilling Screws