Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 2-1/2 in, 410 Stainless Steel Flat Head Square Drive, 500 PK
Mfr # 530427-500
Zoro # G606304448
product price: $354.99
/pk 500, $0.71/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 530427-500
- Zoro # G606304448
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10 x 2 1/2" Self-Drilling Screws/Square/Flat Head/410 Series Stainless Steel/#3 Point , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWC061104)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x12)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3-1/2 in, 410 Stainless Steel Flat Head Square Drive, 800 PK (172909-800)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (331915)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (836285-10000)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (384136)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 800 PK (1444KPF)
- Newport Fasteners Self-Tapping Screws