Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 3000 PK
Mfr # 780103
Zoro # G306307329
product price: $1,502.99
/pk 3000, $0.50/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Standards SAE J78
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 780103
- Zoro # G306307329
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Head Color | Silver |
Description
#10x1/2" Self-Drilling Screws/Phillips/Modified Truss Head/18-8 St. Steel/#2 Drill Point,3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7454SD1-PWR)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400820)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 18-8 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (844762)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (786922-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (832245)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK (920676)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (229806)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (545783)
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 1-1/2 in, 18-8 Stainless Steel Wafer Head Phillips Drive, 1000 PK (982410)
- Newport Fasteners Self-Drilling Screws