Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 2500 PK
Mfr # 505670
Zoro # G106304344
product price: $1,466.99
/pk 2500, $0.59/ea
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size T20
- Material 18-8 Stainless Steel
- Standards SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 505670
- Zoro # G106304344
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Head Color | Silver |
Description
#10 x 1" Self-Drilling Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/#3 Drill Point , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK (ZA0126-SS32D)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81420)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (574747-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (296664)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (262723-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1400 PK (867811-1400)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (988780-1000)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12112)
- Newport Fasteners Self-Tapping Screws