Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK
Mfr # 920676
Zoro # G606309566
product price: $724.99
/pk 3000, $0.24/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 920676
- Zoro # G606309566
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#10 x 1 3/4" Self-Drilling Screws/Six-Lobe /Flat Head/Steel/Zinc/#3 Drill Point , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSD43SSBSLF201)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M6-1.00, 15 Inserts (35068)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5834)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 2000 PK (643790)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (744452)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (444099-100)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (750976-2500)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK (139076)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (432558-300)
- Newport Fasteners Self-Tapping Screws