Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK
Mfr # 560084
Zoro # G006304109
product price: $1,020.99
/pk 4000, $0.26/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Oxide
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 560084
- Zoro # G006304109
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Black |
Description
#10 x 1 1/2" Self-Drilling Screws/Phillips/Flat Head/Steel/Black Oxide/#3 Drill Point , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 21 mm L, Nylon Body, 10 PK (1973PK)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (31147)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1912)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N01000.050.0150)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Black Oxide Steel Flat Head Phillips Drive, 6000 PK (553768)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (335377-5000)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (230843)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-28 x 6 in, Climaseal Steel Hex Head Hex Drive, 250 PK (851427-250)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (516333)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (511470-100)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- Newport Fasteners Self-Tapping Screws