Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10-24 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 7500 PK
Mfr # 954486-7500
Zoro # G706309350
product price: $422.99
/pk 7500, $0.06/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #10-24
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 954486-7500
- Zoro # G706309350
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10-24 x 3/4" Self-Drilling Screws/Phillips/Wafer Head/Steel/Zinc Plating/#3 Point , 7500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (42A0820-EA-50)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (A04100.037.0150)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (325163-500)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (883192-500)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, 410 Stainless Steel Flat Head Phillips Drive, 300 PK (669540-300)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (685058)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 3000 PK (122123)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (859729-2000)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- Newport Fasteners Self-Drilling Screws