Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK
Mfr # 331447-250
Zoro # G306299341
product price: $78.99
/pk 250, $0.32/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #10-24
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 331447-250
- Zoro # G306299341
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10-24 x 1" Self-Drilling Screws/Phillips/Wafer Head/Steel/Zinc Plating/#3 Point , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48419)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34180.012.0043)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Black Oxide Steel Hex Head Hex Drive, 6000 PK (168910)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (511470-100)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (545783)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (709796)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 500 PK (672351)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 2000 PK (252802)
- DAGGERZ Self-Drilling Screw, #8 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (DWSDZ08300)
- Newport Fasteners Self-Tapping Screws