Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, M6-1.0, 24 mm, Self Clinching, Steel, Zinc Finish, 1250 PK
Mfr # 303036
Zoro # G906369864
product price: $775.99
/pk 1250, $0.62/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Thread Size M6-1.0
- Threaded Rod Material Steel
- System of Measurement Metric
- Threaded Rod Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 303036
- Zoro # G906369864
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | M6-1.0 |
Stud Length | 24 mm |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Steel |
System of Measurement | Metric |
Threaded Rod Finish | Zinc |
Description
M6-1.0 x 24 mm Self Clinching Studs/Steel/Zinc , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0025)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- NEWPORT FASTENERS Self-Clinching Stud, 1/4"-20, 1", Self Clinching, Steel, Black Oxide Finish, 4000 PK (513013)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 5/8", Self Clinching, Steel, Zinc Finish, 8000 PK (479841)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 12mm, Self Clinching, Steel, Zinc Finish, 4000 PK (635039)
- NEWPORT FASTENERS Self-Clinching Stud, 5/16"-18, 1", Self Clinching, Steel, Zinc Finish, 1000 PK (844115)
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-278-G1000)
- Newport Fasteners Weld & Self-Clinching Studs