Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, M6-1.0, 12mm, Self Clinching, Steel, Zinc Finish, 4000 PK
Mfr # 635039
Zoro # G406369906
product price: $612.99
/pk 4000, $0.15/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Thread Size M6-1.0
- Threaded Rod Material Steel
- System of Measurement Metric
- Threaded Rod Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 635039
- Zoro # G406369906
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | M6-1.0 |
Stud Length | 12mm |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Steel |
System of Measurement | Metric |
Threaded Rod Finish | Zinc |
Description
M6-1.0 x 12 mm Self Clinching Studs/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.050.0150)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 3 PK (78386)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 24 mm, Self Clinching, Steel, Zinc Finish, 1250 PK (303036)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 3/4 in, Top Projection, Steel, Plain Finish, 1000 PK (798267)
- NEWPORT FASTENERS #10-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21131-100)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- NEWPORT FASTENERS Self-Clinching Stud, 1/4"-20, 1", Self Clinching, Steel, Black Oxide Finish, 4000 PK (513013)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-318-G100)
- Newport Fasteners Weld & Self-Clinching Studs