Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, 5/16"-18, 1", Self Clinching, Steel, Zinc Finish, 1000 PK
Mfr # 844115
Zoro # G506369851
product price: $458.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 844115
- Zoro # G506369851
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 5/16"-18 |
Stud Length | 1" |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc |
Description
5/16-18 x 1" Self Clinching Studs/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3-1/2 in L, Galvanized, Round Head, 30 Degrees (650567)
- MAZE NAILS Common Nail, 3 in L, 10D, Stainless Steel (593400)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.019.0150)
- ZORO SELECT Fully Threaded Stud, 3/4"-16, 3 ft, Steel, Grade 8, Plain Finish (2022971)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Steel, Zinc Finish, 500 PK (746237)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 5/8", Self Clinching, Steel, Zinc Finish, 8000 PK (479841)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 1000 pieces, 1000PK (NFV21257-1000)
- NEWPORT FASTENERS #6-32 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV20062-5000)
- NEWPORT FASTENERS 1/4"-20 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22252-100)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- Newport Fasteners Weld & Self-Clinching Studs