Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, 1/4"-20, 1", Self Clinching, Steel, Black Oxide Finish, 4000 PK
Mfr # 513013
Zoro # G006369887
product price: $851.99
/pk 4000, $0.21/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 513013
- Zoro # G006369887
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1" |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
1/4-20 x 1" Self Clinching Studs/Steel/Black Oxide , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Cotter Pin, 5/32 in Pin Dia, 25 PK (X1E-CON-PIN-HIT-1500x25)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- NEWPORT FASTENERS 1/4"-20 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22252-100)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 3/4 in, Top Projection, Steel, Plain Finish, 1000 PK (798267)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 24 mm, Self Clinching, Steel, Zinc Finish, 1250 PK (303036)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 1 1/2 in, Bottom Projection, Steel, Plain Finish, 1000 PK (276953)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 1 in, Bottom Projection, Steel, Plain Finish, 1000 PK (204084)
- Newport Fasteners Weld & Self-Clinching Studs