Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, #10-32, 5/8", Self Clinching, Steel, Zinc Finish, 8000 PK
Mfr # 479841
Zoro # G606369942
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 479841
- Zoro # G606369942
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-32 |
Stud Length | 5/8" |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc |
Description
10-32 x 5/8" Self Clinching Studs/Steel/Zinc , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (HFNIX025-050P)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK (U51000.031.0087)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.120.0055)
- FPC 25PK Short SS Rivet (FPC42SS)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Steel, Zinc Finish, 500 PK (746237)
- NEWPORT FASTENERS Self-Clinching Stud, 5/16"-18, 1", Self Clinching, Steel, Zinc Finish, 1000 PK (844115)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV22102-5000)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 250 PK (770027)
- NEWPORT FASTENERS Weld Screw, #10-24, 1/2 in, Bottom Projection, Steel, Plain Finish, 3000 PK (113465)
- NEWPORT FASTENERS Weld Screw, 3/8"-16, 1 in, Bottom Projection, Steel, Plain Finish, 750 PK (968601)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP3)
- Newport Fasteners Weld & Self-Clinching Studs