Shop All Lock Nuts
Newport Fasteners
Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK
Mfr # 228344
Zoro # G506372240
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Lock Type Self Clinching
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 228344
- Zoro # G506372240
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Lock Nut |
Lock Type | Self Clinching |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Silver |
Description
8-32-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3577)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade 2, Zinc Plated Finish (3118)
- NU-SET Eye Bolt 3/8", 4-1/4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (2893)
- NEWPORT FASTENERS Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (704049)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (299112-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/8"-16, Steel, Cadmium Plated, 250 PK (918201)
- NEWPORT FASTENERS Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 0.26 in Ht, 100 PK (745582-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (804711)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (31647)
- Newport Fasteners Lock Nuts