Shop All Sealing Washers
Newport Fasteners
Sealing Washer, Fits Bolt Size 3/8 in Steel, Galvanized Finish, 4000 PK
Mfr # 359759
Zoro # G006354449
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Seal Material EPDM
- Outside Dia. 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 359759
- Zoro # G006354449
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Outside Dia. | 3/4 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Galvanized |
Seal Material | EPDM |
System of Measurement | Inch |
Description
3/8 EPDM Bonded Sealing Washers/Steel/G90 G90 Galvanized/OD: 3/4 , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 3500 PK (369298-BR-3500)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 23mm L, Steel, 6 PK (39466)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 100 PK (PFM1411100)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 10000 PK (952249)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 2000 PK (934352)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size #10 Steel, Galvanized Finish, 10000 PK (601950)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, 5000 PK (261953)
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish (9500-10)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing O-Rings, Metal Clad, Plain Finish (20509001)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60092Z)
- Newport Fasteners Sealing Washers