Shop All Sealing Washers
Newport Fasteners
Sealing Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 10000 PK
Mfr # 952249
Zoro # G606354450
product price: $926.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Seal Material EPDM
- Outside Dia. 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 952249
- Zoro # G606354450
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1/4 in |
Outside Dia. | 5/8 in |
For Screw Size | 1/4" |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Galvanized |
Seal Material | EPDM |
System of Measurement | Inch |
Description
1/4 EPDM Bonded Sealing Washers/Steel/G90 G90 Galvanized/OD: 5/8 , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Steel Body, 35 PK (410824)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE94)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37321.025.0001)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M04114.140.0030)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size #10 Steel, Galvanized Finish, 10000 PK (601950)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 2000 PK (934352)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 3/8 in Steel, Galvanized Finish, 4000 PK (359759)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, 5000 PK (261953)
- ADAPTALL Sealing Washer, Fits Bolt Size M30 Steel/Buna-N, Cadmium Plated Finish (9500-30MM)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- Newport Fasteners Sealing Washers