Shop All Sealing Washers
Newport Fasteners
Sealing Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 2000 PK
Mfr # 934352
Zoro # G106354455
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Seal Material EPDM
- Outside Dia. 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 934352
- Zoro # G106354455
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1/2 in |
Outside Dia. | 1 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Galvanized |
Seal Material | EPDM |
System of Measurement | Inch |
Description
1/2 EPDM Bonded Sealing Washers/Steel/G90 G90 Galvanized/OD: 1 Inch , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.77 in Flange Dia., 1.141 in L, Steel, 5 PK (CPB2-3118-280-5)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size #10 Steel, Galvanized Finish, 10000 PK (601950)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 3/8 in Steel, Galvanized Finish, 4000 PK (359759)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 10000 PK (952249)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, 5000 PK (261953)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- Newport Fasteners Sealing Washers