Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 50 PK
Mfr # 469890
Zoro # G106364676
product price: $152.99
/pk 50, $3.06/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #10-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 469890
- Zoro # G106364676
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | #10-24 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
3/16" Standard Hollow Wall Anchors/Short/Steel/Zinc/Screw10-24/Hole Size: 3/8" , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.030.0012)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 10 PK (WW-5860)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 67 mm Shaft Dia, 5 PK (M36000.067.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.037.0450)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Toggle Bolt, Steel, 250 PK (348951)
- Newport Fasteners Hollow Wall Anchors