Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 50 PK
Mfr # 457200
Zoro # G006364684
product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #10-24
- Material Steel
- Drill Bit Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 457200
- Zoro # G006364684
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 3/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
3/16" Standard Hollow Wall Anchors/Long/Steel/Zinc/Screw10-24/Hole Size: 3/8" , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Brass Body, 35 PK (41B0824.1)
- CALBRITE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (S60300WA00)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 30 PK (931725)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 400 PK (HWSMST101)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 40 PK (R-S0-UNO3/16+6-3)
- Newport Fasteners Hollow Wall Anchors