Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 50 PK
Mfr # 165968
Zoro # G706364687
product price: $74.99
/pk 50, $1.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #6-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 165968
- Zoro # G706364687
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | #6-32 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
1/8" Standard Hollow Wall Anchors/Extra Long/Steel/Zinc/Screw6-32/Hole Size: 5/16" , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-3/4 in L, 15 PK (HCSG5ZP3410534)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0175)
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (666767)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- Newport Fasteners Hollow Wall Anchors