Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 50 PK
Mfr # 107146
Zoro # G106364683
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size 1/4"-20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 107146
- Zoro # G106364683
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
1/4" Standard Hollow Wall Anchors/Long/Steel/Zinc/Screw1/4-20/Hole Size: 1/2" , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.080.0035)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel (A04202000FX)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- Newport Fasteners Hollow Wall Anchors