Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 100 PK
Mfr # 509806
Zoro # G306364674
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #6-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 509806
- Zoro # G306364674
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | #6-32 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
1/8" Drive Style Hollow Wall Anchors/Extra Short/Steel/Zinc/Screw6-32/Hole Size: 5/16" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.120.0045)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45664)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63743)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC363)
- Newport Fasteners Hollow Wall Anchors