Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 100 PK
Mfr # 250445
Zoro # G206364675
product price: $96.99
/pk 100, $0.97/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #6-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 250445
- Zoro # G206364675
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | #6-32 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
1/8" Standard Hollow Wall Anchors/Long/Steel/Zinc/Screw6-32/Hole Size: 5/16" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08025-001P1)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- HILLMAN Screw and Anchor Kit (130201)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (666767)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- Newport Fasteners Hollow Wall Anchors