Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, Steel, 100 PK
Mfr # 217087
Zoro # G006364677
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #6-32
- Material Steel
- Drill Bit Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 217087
- Zoro # G006364677
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 5/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
1/8" Drive Style Hollow Wall Anchors/Short/Steel/Zinc/Screw6-32/Hole Size: 5/16" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- ZORO SELECT Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.5D)
- TAMPER-PRUF SCREWS #10 x 3in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk (2.10A3PS)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- Newport Fasteners Hollow Wall Anchors