Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, 1-5/32" to 1-1/2" L, Nylon, 1000 PK
Mfr # 469829
Zoro # G006370135
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-5/32" to 1-1/2"
- Thread Size #10; #12; #14
- Material Nylon
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 469829
- Zoro # G006370135
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/32" to 1-1/2" |
Thread Size | #10; #12; #14 |
Details
Item | Screw Anchor |
Material | Nylon |
Drop-In Anchor Type | Drop-In |
Description
#10-#12-#14 Tapered and Ribbed Plastic Anchors/Nylon/Natural/For Use With #10, #12 or #14 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 0.25 in L, Brass, 50 PK (260-006-BR)
- BASF Grip-Rite 2 in. Masonry Bright Steel Nail T-Head Head 5 lb (2TFMAS5)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 4 mm W, 4 mm H (WWG3004041000)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.025.0200)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (904920)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- ZORO SELECT Wall Anchor, 1" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0112)
- Newport Fasteners Hollow Wall Anchors