Shop All Hollow Wall Anchors
Newport Fasteners
Screw Anchor, 1-11/16" L, Nylon, 100 PK
Mfr # 857103
Zoro # G906364678
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-11/16"
- Thread Size #8
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 857103
- Zoro # G906364678
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-11/16" |
Thread Size | #8 |
Details
Item | Screw Anchor |
Material | Nylon |
Description
#8 Screw-In Wallboard Anchors/Nylon/For Use with #8 Screws/1 11/16" Long , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (10692PK)
- GENERAL TOOLS Jig Dowel #840 Gen Hdwre (840)
- KOCH INDUSTRIES Hitch Pin, Red Head 5/8x5-3/4 in. (4011323)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0454-188)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ACEDS 12-14-16 x 1.25 in. Hollow Wall Plastic Anchor (5304993)
- Newport Fasteners Hollow Wall Anchors