Shop All Weld Nuts
Newport Fasteners
Round Weld Nut, #6-32, Steel, 9/16 in Wd, 9/16 in Lg, 1/4 in Ht, 1000 PK
Mfr # 680718
Zoro # G206354164
product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 680718
- Zoro # G206354164
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #6-32 |
Base Diameter | 9/16 in |
Base Width | 9/16 in |
Base Length | 9/16 in |
Base Height | 1/4 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Round Base Weld Nut |
Description
6-32 Round Base Weld Nuts/No Projections/Steel/Plain/1/4" Barrel Height/0.562 Base Diameter , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK (66666)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 7/16 in Ht, 1000 PK (598212)
- NEWPORT FASTENERS Hex Weld Nut, M5-0.80, 18-8 Stainless Steel, 10 mm Wd, 4 mm Ht, 4000 PK (656744)
- NEWPORT FASTENERS Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (821542)
- NEWPORT FASTENERS Square Weld Nut, M6-1.00, 18-8 Stainless Steel, 10 mm Wd, 10 mm Lg, 5 mm Ht, 2000 PK (478544)
- NEWPORT FASTENERS Round Weld Nut, #10-32, Stainless Steel, 3/4 in Wd, 3/4 in Lg, 0.054 in Ht, 1000 PK (277619)
- NEWPORT FASTENERS Tab Weld Nut, #8-32, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (731159)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- Newport Fasteners Weld Nuts