Shop All Weld Nuts
Newport Fasteners
Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 9/16 in Ht, 1000 PK
Mfr # 266222
Zoro # G106354196
product price: $308.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 266222
- Zoro # G106354196
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 3/4 in |
Base Width | 3/4 in |
Base Length | 3/4 in |
Base Height | 9/16 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Round Base Weld Nut |
Description
1/4-20 Round Base Weld Nuts/No Projections/Steel/Plain/9/16" Barrel Height/3/4" Base Dia. , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.025.0087)
- ZORO SELECT Carriage Bolt, 3/8-16 x 5 In, Pk10 (U08320.037.0500)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.062.0325)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.100.0350)
- NEWPORT FASTENERS Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (821542)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 7/16 in Ht, 1000 PK (598212)
- NEWPORT FASTENERS Hex Weld Nut, 3/8"-16, Steel, 0.625 in Wd, 0.26 in Ht, 1000 PK (797462)
- NEWPORT FASTENERS Round Weld Nut, #10-32, Stainless Steel, 3/4 in Wd, 3/4 in Lg, 0.054 in Ht, 1000 PK (277619)
- NEWPORT FASTENERS Hex Weld Nut, M5-0.80, 18-8 Stainless Steel, 10 mm Wd, 4 mm Ht, 4000 PK (656744)
- NEWPORT FASTENERS Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK (866088)
- ZORO SELECT Square Weld Nut, #8-32, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK (WP 1401)
- Newport Fasteners Weld Nuts