Shop All Weld Nuts
Newport Fasteners
Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 7/16 in Ht, 1000 PK
Mfr # 664019
Zoro # G606354177
product price: $720.99
/pk 1000, $0.72/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 664019
- Zoro # G606354177
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 3/4 in |
Base Width | 3/4 in |
Base Length | 3/4 in |
Base Height | 7/16 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
Number of Weld Projections | 3 |
System of Measurement | Inch |
Nut Style | Round Base Weld Nut |
Description
1/4-20 Round Base Weld Nuts/3 Projections/Steel/Plain/7/16" Barrel Height/3/4" Base Dia. , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0457)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72124)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650523)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (SCIA0-40150USA-100BX)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 7/16 in Ht, 1000 PK (598212)
- NEWPORT FASTENERS Square Weld Nut, M6-1.00, 18-8 Stainless Steel, 10 mm Wd, 10 mm Lg, 5 mm Ht, 2000 PK (478544)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 9/16 in Ht, 1000 PK (266222)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK (269639)
- NEWPORT FASTENERS Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK (866088)
- NEWPORT FASTENERS Tab Weld Nut, M6-1.00, Steel, 1000 PK (591084)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK (1LAE4)
- Newport Fasteners Weld Nuts