Shop All Weld Nuts
Newport Fasteners
Round Weld Nut, #10-32, Stainless Steel, 3/4 in Wd, 3/4 in Lg, 0.054 in Ht, 1000 PK
Mfr # 277619
Zoro # G006354142
product price: $420.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Base Shape Round
- Material Stainless Steel
- Finish Plain
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 277619
- Zoro # G006354142
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #10-32 |
Base Diameter | 3/4 in |
Base Width | 3/4 in |
Base Length | 3/4 in |
Base Height | 0.054 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Number of Weld Projections | 3 |
System of Measurement | Inch |
Nut Style | Round |
Description
10-32 Round Base Weld Nuts/3 Projections/Steel/Plain/9/32" Barrel Height/3/4" Base Diameter , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U04035.125.0001)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- NEWPORT FASTENERS Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (821542)
- NEWPORT FASTENERS Hex Weld Nut, 3/8"-16, Steel, 0.625 in Wd, 0.26 in Ht, 1000 PK (797462)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (131772)
- NEWPORT FASTENERS Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK (866088)
- NEWPORT FASTENERS Tab Weld Nut, 1/2"-13, Steel, 0.827 in Wd, 1.515 in Lg, 0.192 in Ht, 500 PK (493340)
- NEWPORT FASTENERS Square Weld Nut, M6-1.00, 18-8 Stainless Steel, 10 mm Wd, 10 mm Lg, 5 mm Ht, 2000 PK (478544)
- ZORO SELECT Square Weld Nut, #8-32, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK (WP 1401)
- Newport Fasteners Weld Nuts