Shop All Weld Nuts
Newport Fasteners
Round Weld Nut, #10-24, Steel, 3/4 in Wd, 3/4 in Lg, 9/32 in Ht, 1000 PK
Mfr # 956239
Zoro # G006354166
product price: $274.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 956239
- Zoro # G006354166
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Diameter | 3/4 in |
Base Width | 3/4 in |
Base Length | 3/4 in |
Base Height | 9/32 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Round Base Weld Nut |
Description
10-24 Round Base Weld Nuts/No Projections/Steel/Plain/9/32" Barrel Height/3/4" Base Dia. , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" Zinc Plated Finish (A0580200100FWZ)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK5 (WWGCLPZBP078)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 9/16 in Ht, 1000 PK (266222)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK (269639)
- NEWPORT FASTENERS Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (821542)
- NEWPORT FASTENERS Hex Weld Nut, 3/8"-16, Steel, 0.625 in Wd, 0.26 in Ht, 1000 PK (797462)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 5/16 in Ht, 1000 PK (766081)
- NEWPORT FASTENERS Tab Weld Nut, #8-32, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (731159)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- Newport Fasteners Weld Nuts