Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD
Mfr # 120516
Zoro # G306367903
product price: $966.99
/pk 500, $1.93/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Body Length 5/8 in
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 120516
- Zoro # G306367903
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
1/4" OD Round Standoffs /8-32x5/8"/St. Steel/Outer Dia 1/4"/Thread Size: 8-32/Length: 5/8",500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (30A0820-EA-50)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.013.0087)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07040.037.0250)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, Pk10 (25277)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD (311208RFN)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (693611)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc, 1000 PK (997879)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (745687)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0100-AL28)
- Newport Fasteners Round Standoffs