Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 817288
Zoro # G106367714
product price: $700.99
/pk 1000, $0.70/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Body Length 3/4 in
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 817288
- Zoro # G106367714
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
1/4" OD Round Standoffs /8-32x3/4"/Aluminum/Outer Dia.: 1/4"/Thread Size: 8-32/Length: 3/4" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0025)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-264)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 100 PK (5052907)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Passivated, 5/16 in OD (1759-832-SS)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (745687)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (965309)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (693611)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD (362729)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Aluminum 1/4 in OD (140606RMA)
- Newport Fasteners Round Standoffs