Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #8-32 Thrd Sz, 1-1/8 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 141808RMA
Zoro # G306367842
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Body Length 1-1/8 in
- Standoff Gender Male
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 141808RMA
- Zoro # G306367842
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1-1/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Standoff Round - Male #8-32 x 1/4 x 1-1/8 , Aluminum , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/2" L (385V)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0075)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Passivated, 5/16 in OD (1759-832-SS)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (1682-632-SS)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (693611)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (140606RM303)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (371611RFN)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0114-AL28)
- Newport Fasteners Round Standoffs