Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #6-32 Thrd Sz, 7/8 in Bd L, Nylon Plain, 1/4 in OD
Mfr # 141406RFN
Zoro # G006367807
product price: $652.99
/pk 1000, $0.65/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Body Length 7/8 in
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 141406RFN
- Zoro # G006367807
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 7/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Standoff Round - Female #6-32 x 1/4 x 7/8 , Nylon , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39607)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0D)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-440-A)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (745687)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (898339)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (693611)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (1682-632-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- Newport Fasteners Round Standoffs