Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # 910772
Zoro # G006367876
product price: $374.99
/pk 500, $0.75/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Body Length 3/8 in
- Standoff Gender Male-Female
- Standoff Material Brass
- Standoff Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 910772
- Zoro # G006367876
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
Shape | Round |
System of Measurement | Inch |
Description
1/4" OD Round Standoffs /6-32x3/8"/Brass/Nickel/Outer Dia 1/4"/Thread Size: 6-32/Length: 3/8",500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (08867)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Passivated, 5/16 in OD (1759-832-SS)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (898339)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 1/2 in OD (626924)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (323406)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (140606RM303)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD (311208RFN)
- Newport Fasteners Round Standoffs