Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 425742
Zoro # G006367883
product price: $843.99
/pk 1000, $0.84/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Body Length 1 in
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 425742
- Zoro # G006367883
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
1/4" OD Round Standoffs /6-32x1"/Aluminum/Outer Diameter: 1/4"/Thread Size: 6-32/Length: 1" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.060.0008)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604CPP)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53272)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (898339)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (102004RM303)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Passivated, 5/16 in OD (1759-832-SS)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (371611RFN)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (140606RM303)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (040506SCBSOS)
- Newport Fasteners Round Standoffs