Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD
Mfr # 141204RM303
Zoro # G306367934
product price: $643.99
/pk 40, $16.10/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 3/4 in
- Standoff Gender Male
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 141204RM303
- Zoro # G306367934
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Standoff Round - Male #4-40 x 1/4 x 3/4 , Stainless Steel , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Self-Drilling Screw, 1/4-14 x 3/4 in, Zinc Plated Steel (9307)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- L.H. DOTTIE Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6158)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (898339)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (371611RFN)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (141006RM303)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Passivated, 5/16 in OD (1759-832-SS)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (1682-632-SS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- Newport Fasteners Round Standoffs