Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD
Mfr # 759101
Zoro # G006367753
product price: $613.99
/pk 1000, $0.61/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 1/4 in
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 759101
- Zoro # G006367753
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
1/4" OD Round Standoffs /4-40x1/4"/Nylon/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 1/4" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1900)
- VAST Spring Nut, 3/4"-10, Hot Dipped Galvanized Finish, 25 PK (V200 3/4G-25)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.7200)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (323406)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD (311208RFN)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (898339)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc, 1000 PK (997879)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042488GR)
- Newport Fasteners Round Standoffs