Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD
Mfr # 100804RMA
Zoro # G006367951
product price: $719.99
/pk 1000, $0.72/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 1/2 in
- Standoff Gender Male
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 100804RMA
- Zoro # G006367951
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Standoff Round - Male #4-40 x 3/16 x 1/2 , Aluminum , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03039)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01300.043.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 10 PK (SHR-137ST PA)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (102004RM303)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (745687)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (140606RM303)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc, 1000 PK (997879)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (323406)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (890316)
- GYFORD DÉCOR Round Standoffs, 1 in Bd L, Aluminum Satin Anodized, 1 in OD (SOCP-9100)
- Newport Fasteners Round Standoffs