Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 1684-440-AL
Zoro # G306367996
product price: $461.99
/pk 440, $1.05/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 1/2 in
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 1684-440-AL
- Zoro # G306367996
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Standoff Round - Female #4-40 x 1/4 x 1/2 , Aluminum , 440PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3941)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U33190.018.0062)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAW35B24)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1, PK100 (U07840.019.0100)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (141006RM303)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (890316)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Passivated, 5/16 in OD (1759-832-SS)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc, 1000 PK (997879)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0106-AL28)
- Newport Fasteners Round Standoffs