Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #10-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 693611
Zoro # G306372044
product price: $1,405.99
/pk 1000, $1.41/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Shape Cylindrical
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 693611
- Zoro # G306372044
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 9/16 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
Shape | Cylindrical |
System of Measurement | Inch |
Description
10-32 x 9/16 Self-Clinching Blind Standoffs/Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-20-PK50)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.004", Pk20 (MSD004-20)
- POWER PRO ONE Deck Screw, 5 PK (116936)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (141006RM303)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (745687)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (140606RM303)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD (311208RFN)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- Newport Fasteners Round Standoffs