Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #10-32 Thrd Sz, 11/16 in Bd L, Steel Zinc, 1000 PK
Mfr # 129648
Zoro # G606372034
product price: $427.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Body Length 11/16 in
- Standoff Material Steel
- Standoff Finish Zinc
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 129648
- Zoro # G606372034
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 11/16 in |
Details
Item | Round Standoffs |
Standoff Material | Steel |
Standoff Finish | Zinc |
Shape | Cylindrical |
System of Measurement | Inch |
Description
10-32 x 11/16" Self-Clinching Through Standoffs/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0020)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35954)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71048)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 1/2 in OD (626924)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (890316)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (371611RFN)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD (311208RFN)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (140508RF303)
- Newport Fasteners Round Standoffs