Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia
Mfr # 704867
Zoro # G306356235
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 704867
- Zoro # G306356235
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Outside Diameter | 5/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
5/16" OD Round Spacers/#8x3/16"/Stainless Steel/Outer Dia.: 5/16"/Hole Size: #8/Length: 3/16",100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0-60075USA-100BX)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 25 PK (FW2S01800-025P2)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4-1/2 in Shaft Dia (WSM-450)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 13/16 in Overall Lg (311310RSA)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia (341955)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1 in Overall Lg, 0.166 in Inside Dia (746232)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Aluminum, 1 in Overall Lg (501612RSA)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- Newport Fasteners Round Spacers