Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia
Mfr # 338123
Zoro # G006354777
product price: $277.99
/pk 100, $2.78/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 338123
- Zoro # G006354777
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Outside Diameter | 1/2" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
1/2" OD Round Spacers/#8x3/16"/Stainless Steel/Outer Dia.: 1/2"/Hole Size: #8/Length: 3/16" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61712)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0075)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (7413SD1-PWR)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Aluminum, 1 in Overall Lg (501612RSA)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (312873)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Stainless Steel, 11/16 in Overall Lg, 0.192 in Inside Dia (347620)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.252 in Inside Dia (236841)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Passivated Stainless Steel, 1/4 in Overall Lg (500414RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #6 Inside Dia (371306RSA)
- Newport Fasteners Round Spacers